£4.49
Ex VAT
£5.39
Inc VAT
5 Variations Available
Product Details
Product Specification
The double-sided, rhombic, negative turning insert, is tailored for fine to medium machining of steels and stainless-steels. This insert offers a precise and efficient solution for use within ISO ranges P20 - P40 and M20 - M35, to ensure durability and versatility, making it indispensable for consistent performance across materials.
Features and Benefits
• Advanced multi-layered PVD coating, featuring a thick TiN layer for crater wear resistance and a hard AlTiN layer for flank wear resistance, optimising productivity and durability
• Unique Titanium-Boron-Nitride (TiBN) top layer minimises build-up and enhances overall performance for extended tool life
• Medium-wide positive T-land boosts cutting-edge strength, enabling light to medium feeds and versatile machining with reduced cutting forces
• 3-D chip-breaker ensures precise chip control across a wide range of feeds and depths, optimizing efficiency in various applications.
• Wide chip groove enhances chip control when machining tough materials, improving chip evacuation for seamless operations
• WC-Co-based substrate, submicron-grained, ensures exceptional hardness, abrasive wear resistance, and comb crack resilience
• PVD coating enhances thermal cracking resistance and overall performance, particularly in operations involving cutting temperature fluctuations
Typical Applications
• Steel
• Stainless steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | NF |
Clearance Angle | 0° |
Corner Radius | 0.4mm |
Cutting Edge Length | 9.7mm |
EAN | 3603603818972 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 9 |
Insert Style | CNMG |
ISO Category Grade | M |
ISO Cut | M20-M35 P20-P40 |
ISO Designation | CNMG090304E-NF:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7977311 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |