£5.99
Ex VAT
£7.19
Inc VAT
10 Variations Available
Product Details
Product Specification
CNMG Turning Inserts Grade GC30
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | XM |
Clearance Angle | 0° |
EAN | 0000026353753 |
ECLASS Code | 21010901 |
Insert Size | 903 |
Insert Style | CNMG |
ISO Designation | CNMG 120404-MF INSERT GRADE 2015 |
Manufacturer Grade | GC30 |
Material | Carbide |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |