£6.19
Ex VAT
£7.43
Inc VAT
4 Variations Available
Product Details
Product Specification
These 80° rhombic CNMG turning inserts have a double-sided negative relief angle, offering strong edges. In turn, they are ideal for general usage and varying depths of cut, dependent on chipbreaker type.
Features and Benefits
• Double-sided negative relief angle
• Strong edges, high wear resistance
• Versatile usage
Typical Applications
• General machining of steel and stainless steel
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | M3P |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 9.525mm |
Insert Size | 090408 |
Insert Style | CNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M05 to M20 P10 to P35 |
ISO Designation | CNMG 090408-M3P |
Manufacturer Grade | IC8250 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 5567566 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |