£12.19
Ex VAT
£14.63
Inc VAT
78 Variations Available
Product Details
Product Specification
Elevate turning efficiency with these CNMG 12 04 04-LC T-Max® P Inserts. Crafted for external turning of large to medium-sized components, these inserts ensure accurate and efficient results in an array of general turning tasks. Choose from a range of inserts, each tailored for productive external turning.
Features and Benefits
• Crafted for precision turning of large and medium-sized components
• Designed with versatility in mind, making them suitable for a variety of general turning applications
• Coated for enhanced durability, increasing the lifespan of the insert
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WF |
Corner Radius | 0.3969 mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | CN1204 |
Insert Style | CNMG |
ISO Category | K p |
Manufacturer Grade | 4425 |
Material | PK |
MFR Part No. | 7860884 |
Shape | 80° Diamond |
Thickness | 4.7625mm |
UNSPSC Code | 23242105 |