SKU:
SNK1201067B
MPN:
6533098
£10.69
Ex VAT
£12.83
Inc VAT
11 Variations Available
Product Details
Product Specification
These 80° rhombic, T-Max® P CNMG turning inserts are manufactured from durable carbide and are grade 4315. Finished with a TiCN, AI2O3 and TiN coating, the inserts are available to purchase in a variety of specifications.
Features and Benefits
• Grade 4315 carbide ensures durability
• TiCN, AI2O3 and TiN coating for bolstered resilience and resistance to wear and tear
• Available in a wide range of sizes and specifications to ensure you find the right turning insert for your needs
• Part of the T-Max® P range that boasts the ability to deliver an excellent surface finish and quality chip control
Typical Applications
• Turning
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PR |
Clearance Angle | 0° |
Corner Radius | 1.191mm |
Cutting Direction | Neutral |
Cutting Edge Length | 11.696mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN+AI2O3+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 120412 |
Insert Style | CNMG |
ISO Category | K p |
ISO Category Grade | K P |
ISO Designation | CNMG 12 04 12-PR 4315 |
Manufacturer Grade | 4315 |
Material | Carbide |
MFR Part No. | 26533098 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.762mm |
UNSPSC Code | 23242105 |