£8.09
Ex VAT
£9.71
Inc VAT
4 Variations Available
Product Details
Product Specification
80° Rhombic Insert
Double-sided negative (0°) relief angle inserts offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type.
ISO Range - (P20-P30)(M15-M30)
Coating - CVD TiCN+Al2O3+TiN
Recommended for general use machining of steel in a wide range of conditions.
Chipbreaker: TF. Application Medium
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | GN |
ECLASS Code | 21010901 |
Insert Size | 120404 |
Insert Style | CNMG |
ISO Designation | CNMG 120404-GN |
Manufacturer Grade | IC8150 |
Material | Carbide |
MFR Part No. | 5507843 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |