SKU:
SNK1200005G
MPN:
5724367
£8.19
Ex VAT
£9.83
Inc VAT
9 Variations Available
Product Details
Product Specification
CNMG Turning Inserts Grade 3005
T-Max® P Insert For Turning
80° Rhombic Insert
Insert Grade 3005
(P10)(K10) CVD Ti(C,N)+Al2O3+TiN coated grade for use on Steel and Cast Iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | KF |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | CNMG |
ISO Category | K p |
ISO Category Grade | K P |
ISO Cut | K10 P10 |
ISO Designation | CNMG 120404-LC |
Manufacturer Grade | 3005 |
Material | Carbide |
Material Application | Cast Iron |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |