SKU:
MTS1200790R
MPN:
7007371
£9.89
Ex VAT
£11.87
Inc VAT
4 Variations Available
Product Details
Product Specification
CNMG MA turning inserts feature a hard carbide substrate with a CVD coating suitable for stainless steel and nickel based super alloys.
Features and Benefits
• Hard carbide construction for increased rigidity and strength
• CVD coating for improved heat reduction and wear resistance in unstable conditions
Typical Applications
• Turning
• Stainless steel
• Nickel based super alloys
• Low to medium speeds
Standards
• Insert Grade US735
• (M30-M40)
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | MA |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 12mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti Compound |
Inscribed Circle | 12.7mm |
Insert Size | 120404 |
Insert Style | CNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | P20 to P40 |
ISO Designation | CNMG 120404-MA |
Manufacturer Grade | US735 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 7007371 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |