£7.49
Ex VAT
£8.99
Inc VAT
10 Variations Available
Product Details
Product Specification
CNMG Turning Inserts grade IC907 designed for machining of heat resistant alloys, austenitic stainless steel and hard steel.
Features and Benefits
• Double-sided negative (0°) relief angle inserts offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type
• A tough sub-micron substrate, suitable for low-to-medium cutting speeds
• Rake angle which is positive and varies along the edge to negative in order to prevent chipping
• Specially designed reduces cratering
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | NF |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAIN/TiN |
Inscribed Circle | 12.7mm |
Insert Size | 120404 |
Insert Style | CNMG |
ISO Category | H K M N p S |
ISO Category Grade | H K M N P S |
ISO Cut | H05 to H15 K15 to K30 M05 to M20 N05 to N20 P10 to P30 S05 to S20 |
ISO Designation | CNMG 120404-NF |
Manufacturer Grade | IC907 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 5505280 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |