SKU:
SNK1200054M
MPN:
5891385
£7.19
Ex VAT
£8.63
Inc VAT
28 Variations Available
Product Details
Product Specification
Forming part of the T-Max® P range of turning inserts, these 80° rhombic CNMG turning inserts are constructed from grade H13A carbide and are uncoated. Suited for use on a range of materials including steels, non-ferrous materials, heat resistant super alloys and hardened materials, the turning inserts can be purchased in a variety of specifications.
Features and Benefits
• Available in a large range of specifications to suit your specific needs
• Manufactured from durable grade H13A carbide
• Part of the T-Max® P range that ensures an excellent surface finish and great chip control
Typical Applications
• Suited for use on cast iron, non-ferrous materials, heat resistant super alloys and hardened materials
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | SF |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 12.7mm |
Insert Size | 120404 |
Insert Style | CNMG |
ISO Category | H K N S |
ISO Category Grade | H K N S |
ISO Cut | H20 K20 N15 S15 |
ISO Designation | CNMG 120404-SF |
Manufacturer Grade | H13A |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 25891385 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |