SKU:
SNK1200003W
MPN:
5724063
£11.39
Ex VAT
£13.67
Inc VAT
42 Variations Available
Product Details
Product Specification
Part of the T-Max® P range, these 80° rhombic CNMG turning inserts are the first choice for general turning, from small components to heavy machining. Ideal for austenitic and duplex stainless steel offering improved plastic deformation resistance and long tool life. This grade features Inveio™ coating technology for the highest wear resistance.
Features and Benefits
• Plastic deformation resistance for increased tool life and reduced cost per component
• Inveio™ coating technology for the highest wear resistance
• Manufactured from durable carbide
• Available in an array of specifications to suit your specific application
• Increased productivity
Typical Applications
• Suited for use on Stainless Steel, Non-ferrous Materials and Heat Resistant Super Alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WF |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN+AlCr2O3 |
Inscribed Circle | 12.7mm |
Insert Size | 120404 |
Insert Style | CNMG |
ISO Category | M N S |
ISO Category Grade | M N S |
ISO Cut | M15 N15 S20 |
ISO Designation | CNMG 120404-WF |
Manufacturer Grade | 1115 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 12419271 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |