£10.39
Ex VAT
£12.47
Inc VAT
13 Variations Available
Product Details
Product Specification
CNMG Turning Inserts Grade 1525
T-Max® P Insert For Turning
80° Rhombic Insert
Insert Grade 1525
(P)(M) TiCN/TiN coated inserts for use on Steel and Stainless Steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WL |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN/TiN |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | CNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M10 P15 |
ISO Designation | CNMG 120404-WL |
Manufacturer Grade | 1525 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |