SKU:
SNK1200932V
MPN:
7231321
£9.59
Ex VAT
£11.51
Inc VAT
2 Variations Available
Product Details
Product Specification
CNMG T-Max® P Turning Inserts. First choice for general turning, from small components to heavy machining. Ideal for austenitic and duplex stainless steel offering improved plastic deformation resistance and long tool life. This grade features Inveio™ coating technology for the highest wear resistance.
Benefits
• Plastic deformation resistance for increased tool life and reduced cost per component
• Increased productivity
80° Rhombic Insert
Insert Grade : GC2220 (M15 -M30) TICN+AL2O3+TIN CVD-coated gradient sintered carbide with Inveio coating technology optimized for semi-finishing to roughing where higher wear resistance is needed compared to GC2025.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MF |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Edge Length | 12.9mm |
EAN | 7323221713218 |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | CNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M15-M30 |
ISO Designation | CNMG 120404MF |
Manufacturer Grade | 2220 |
Material | Carbide |
Material Application | Stainless Steel |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |