noscriptSandvik Coromant CNMG 120408-MR, Turning Insert, Grade 2025, Carbide, 80° Rhombic 5724408 | Cromwell Tools

Sandvik Coromant

CNMG 120408-MR, Turning Insert, Grade 2025, Carbide, 80° Rhombic

SKU:

SNK1200992T

MPN:

5724408

£9.29

Ex VAT

£11.15

Inc VAT

IN STOCK (50+)

    Product Details

    CNMG T-Max® P Insert For Turning feature a hardy carbide construction with 4 cutting edges and a CVD TICN+AL2O3+TIN coating for optimal performance and durability.


    Features and Benefits
    • Manufactured from a sturdy carbide
    • 4 x cutting edges for optimal cutting performance
    • CVD TICN+AL2O3+TIN coating for prolonged tool life


    Specifications
    • 80° Rhombic Insert
    • Insert Grade 2025
    • (P35)(M25) CVD Ti(C,N)+Al2O3+TiN coating grade
    • Cutting edges: 4
    • Corner radius: 0.7938 mm
    • Grade: 2025
    • Cutting direction: Neutral
    • Material classification: M
    • Carbide


    Typical Applications
    • Turning
    • Steel
    • Stainless Steel


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Chipbreaker

    MR

    Clearance Angle

    0°

    Corner Radius

    0.8

    Cutting Direction

    Neutral

    Cutting Edge Length

    12.9mm

    ECLASS Code

    21010901

    Finish/Coating

    Ti(C,N)+Al2O3+TiN

    Inscribed Circle

    12.7mm

    Insert Size

    120408

    Insert Style

    CNMG

    ISO Category

    M p

    ISO Category Grade

    M P

    ISO Cut

    M25 P35

    ISO Designation

    CNMG 120408-MR

    Manufacturer Grade

    2025

    Material

    Carbide

    Material Application

    Stainless Steel Steel

    MFR Part No.

    10907315

    Pack Quantity

    1

    Shape

    80° Rhombic

    Thickness

    4.76mm

    UNSPSC Code

    23242105