£10.99
Ex VAT
£13.19
Inc VAT
2 Variations Available
Product Details
Product Specification
CNMG Turning Inserts
Insert Grade WAM20
Attribute | Value |
---|---|
Brand | Walter |
Chipbreaker | NM4 |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Inscribed Circle | 12.7mm |
Insert Size | 120408 |
Insert Style | CNMG |
ISO Designation | CNMG 120408-NM4 |
Manufacturer Grade | WAM20 |
Material | Carbide |
MFR Part No. | 5016238 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |