noscriptWalter CNMG 120408-NM5, Turning Insert, Grade WAK10, Carbide, 80° Rhombic 5335600 | Cromwell Tools

Walter

CNMG 120408-NM5, Turning Insert, Grade WAK10, Carbide, 80° Rhombic

SKU:

WAL1192244J

MPN:

5335600

£10.79

Ex VAT

£12.95

Inc VAT

OUT OF STOCK

    Product Details

    Suitable for External/Internal Toolholders.


    Product Specification
    Attribute
    Value

    Brand

    Walter

    Chipbreaker

    NM5

    Clearance Angle

    0°

    Corner Radius

    0.8

    Cutting Direction

    Neutral

    Cutting Edge Length

    12.9mm

    ECLASS Code

    21010901

    Inscribed Circle

    12.7mm

    Insert Size

    120408

    Insert Style

    CNMG

    ISO Category

    K

    ISO Category Grade

    K

    ISO Designation

    CNMG 120408-NM5

    Manufacturer Grade

    WAK10

    Material

    Carbide

    MFR Part No.

    5335600

    Pack Quantity

    1

    Shape

    80° Rhombic

    Thickness

    4.76mm

    UNSPSC Code

    23242105