£6.89
Ex VAT
£8.27
Inc VAT
Product Details
Product Specification
These double-sided 80° rhomboid CNMG turning inserts have a negative insert geometry and were designed for the fine to heavy machining of steels. The inscribed circle has a diameter of 12.7mm, 4.76mm thickness, and 0.8mm nose radius.
Features and Benefits
• T8430 is the most advanced MT-CVD coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
Typical Applications
• Steel
• Cast Steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | NRM |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
Cutting Edge Length | 12.9mm |
EAN | 3603604108126 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 12.7mm |
Insert Size | 12 |
ISO Designation | CNMG120408-NRM:T8430 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 8342343 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |