£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
Double-sided negative (0°) relief angle inserts offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type.
Insert Grade IC507
ISO Range - (P10-P30)(M05-M20)(H05-H15)(S05-S20)
Coating - PVD TiCN+TiN
A tough sub-micron substrate for low-to-medium cutting speeds. Used for machining heat resistant alloys, austenitic stainless steel and hard steel.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | PP |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN/TiN |
Inscribed Circle | 12.7mm |
Insert Size | 120408 |
Insert Style | CNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M05 to M20 P10 to P30 |
ISO Designation | CNMG 120408-PP |
Manufacturer Grade | IC507 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 5504260 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |