SKU:
SNK1200121Z
MPN:
6707335
£10.69
Ex VAT
£12.83
Inc VAT
43 Variations Available
Product Details
Product Specification
CNMG Turning Inserts Grade
T-Max® P Insert For Turning
80° Rhombic Insert
Insert Grade 4305
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | QM |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Inscribed Circle | 12.7mm |
Insert Size | 120408 |
Insert Style | CNMG |
ISO Designation | CNMG 120408-QM |
Manufacturer Grade | 4305 |
Material | Carbide |
MFR Part No. | 26707335 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |