noscriptIscar CNMG 120408-TF INSERT GRADE IC830 5507752 | Cromwell Tools

Iscar

CNMG 120408-TF INSERT GRADE IC830

SKU:

ISC1152297C

MPN:

5507752

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (30)

    Product Details

    CNMG double-sided turning inserts feature an 80° rhombic shape with a positive rake angle that varies along the edge to negative in order to prevent chipping. Specially designed to reduce cratering they are best used for carbon and alloy steel, stainless steel and high temp. alloys. Grade IC830 features a "SUMO TEC" PVD coating for greater heat and wear resistance suiting them to interrupted cut and heavy operations.


    Features and Benefits
    • Positive rake angle varies along edge to negative preventing chipping
    • Specially designed to reduce cratering
    • "SUMO TEC" PVD coating for greater heat and wear resistance
    • Suitable for interrupted cut and heavy operations


    Typical Applications
    • Turning
    • Carbon steel
    • Alloy steel
    • High temp alloys


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010901

    ISO Designation

    CNMG 120408-TF

    Material

    Carbide

    UNSPSC Code

    23242105