SKU:
ISC1152297A
MPN:
5503802
£5.79
Ex VAT
£6.95
Inc VAT
2 Variations Available
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
Double-sided negative (0°) relief angle inserts offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type.
Insert Grade IC20
ISO Range - (M10-M25)(K10-K20)(H05-H15)(S05-S20)(N05-N25)
Coating - Uncoated
An uncoated grade for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel.
Chipbreaker: TF. Application Medium
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | TF |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | CNMG |
ISO Category | H K M N S |
ISO Category Grade | H K M N S |
ISO Cut | H05 to H15 K10 to K20 M10 to M25 N05 to N25 S05 to S20 |
ISO Designation | CNMG 120408-TF |
Manufacturer Grade | IC20 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloy |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |