£7.49
Ex VAT
£8.99
Inc VAT
10 Variations Available
Product Details
Product Specification
These 80° rhombic inserts offer strong edges and varying depths of cut, meaning they are highly versatile dependent on the chipbreaker type. They have excellent resistance and toughness, giving them a long lifespan.
Features and Benefits
• Double-sided negative (0°) relief angle
• For general use machining of steel in a wide range of conditions
• Excellent toughness and wear resistance
• Strong edges
Typical Applications
• General machining
• Steels
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | TF |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN+alpha Al2O3+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 120408 |
Insert Style | CNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M05 to M20 P10 to P35 |
ISO Designation | CNMG 120408-TF |
Manufacturer Grade | IC9250 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 5506975 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |