£10.39
Ex VAT
£12.47
Inc VAT
13 Variations Available
Product Details
Product Specification
CNMG Turning Inserts Grade 5015
T-Max® P Insert For Turning
80° Rhombic Insert
Insert Grade 5015
(P10)(K05) Uncoated Grade for use on Steel and Cast Iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WF |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | CNMG |
ISO Category | K p |
ISO Category Grade | K P |
ISO Cut | K05 P10 |
ISO Designation | CNMG 120408-WF |
Manufacturer Grade | 5015 |
Material | Carbide |
Material Application | Cast Iron |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |