£11.39
Ex VAT
£13.67
Inc VAT
9 Variations Available
Product Details
Product Specification
CNMG Turning Inserts Grade 1515
T-Max® P Insert For Turning
80° Rhombic Insert
Insert Grade 1515
(P)(M)(K) Ti(CN)+Al203+TiN coated inserts grade for use on Steel,Stainless Steel and Cast Iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WL |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | CNMG |
ISO Category | K M p |
ISO Category Grade | K M P |
ISO Cut | K25 M20 P25 |
ISO Designation | CNMG 120408-WL |
Manufacturer Grade | 1515 |
Material | Carbide |
Material Application | Cast Iron |
Pack Quantity | 1 |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |