£11.49
Ex VAT
£13.79
Inc VAT
4 Variations Available
Product Details
Product Specification
CNMG Turning Inserts Grade 4315
T-Max® P Insert For Turning
80° Rhombic Insert
Insert Grade 4315
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WMX |
Clearance Angle | 0° |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | CNMG |
ISO Designation | CNMG 120404-WF INSERT GRADE 1525 |
Manufacturer Grade | 4315 |
Material | Carbide |
Pack Quantity | 1 |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |