SKU:
SNK1201034F
MPN:
6265997
£12.29
Ex VAT
£14.75
Inc VAT
81 Variations Available
Product Details
Product Specification
CNMG T-Max® P turning inserts feature 4 cutting edges and a neutral direction for both left and right hand cutting applications. Made with a hard carbide construction for greater rigidity and strength during machining. The CVD TICN+AL2O3+TIN coating helps reduce heat and wear prolonging the tool life.
Features and Benefits
• Hard carbide construction for improved strength and rigidity
• CVD TICN+AL2O3+TIN coating helps reduce wear and improve heat resistance
• 4 cutting edges for optimal cutting performance
• Suitable for left and right handed cutting applications
Specifications
• T-Max® P Insert For Turning
• Carbide construction
• 80° rhombic insert
• Cutting edges: 4
• Cutting edge length: 12.0959mm
• Corner radius: 0.7938mm
• Insert grade 4325
• (P20-P30) CVD Ti(C,N)+Al2O3+TiN coating
Typical Applications
• Turning
• Steel
• Stainless Steel
• Cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WMX |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 120408 |
Insert Style | CNMG |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P25 |
ISO Designation | CNMG 120408-WMX |
Manufacturer Grade | 4325 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 26265997 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |