£6.89
Ex VAT
£8.27
Inc VAT
4 Variations Available
Product Details
Product Specification
Achieve precision in fine to medium steel machining with the double-sided, negative turning insert from Dormer Pramet®. Featuring an eighty-degree rhomboid geometry and ISO-tolerance class-M indexing accuracy, it ensures unmatched precision and consistency. The chip-breaker FM, with rounded cutting edges, distinguishes this insert, offering superior chip control for optimal results in fine to medium steel applications.
Features and Benefits
• Unmatched precision for fine to medium steel machining
• Chip-breaker FM with rounded cutting edges ensures superior chip control
• Grade T8430 fine-grained WC-Co carbide construction for durability
• PVD-coated within ISO range P20-P40, guaranteeing longevity
Typical Applications
• Steel
• Automotive
• Machinery
• Toolmaking applications
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FM |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
Cutting Edge Length | 12.9mm |
EAN | 3603603817197 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 12.7mm |
Insert Size | 12 |
Insert Style | CNMG |
ISO Cut | P20-P40 |
ISO Designation | CNMG120408E-FM:T8430 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7977103 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |