£6.69
Ex VAT
£8.03
Inc VAT
Product Details
Product Specification
CNMG insert for use with DCLN, PCBN, PCKN and PCLN holders and bars.
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | E-FM |
Clearance Angle | 80° |
Corner Radius | 0.8 |
Cutting Edge Length | 12.9mm |
EAN | 3603602892652 |
ECLASS Code | 21010901 |
Insert Size | 120408E |
Insert Style | CNMG |
ISO Designation | CNMG 120408E-FM |
Manufacturer Grade | 9325 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | CNMG 120408E-FM:T9325 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |