£6.89
Ex VAT
£8.27
Inc VAT
10 Variations Available
Product Details
Product Specification
The single-sided positive turning insert from Dormer Pramet® offers a cutting-edge solution to a range of machining operations. The eighty-degree rhomboid geometry, 7° clearance angle, and ISO-tolerance class-M indexing accuracy provide efficient performance in a range of industrial applications.
Features and Benefits
• RM chip-breaker design features rounded edges to ensure smooth chip collection and reduced tool blockages
• Manufactured from fine-grained WC-co carbide to provide excellent performance in heavy machining applications
• Multi-layered PVD coating protects against temperature fluctuations and prolongs the life of the tool
Typical Applications
• Steel
• Stainless steel
• Automotive
• Aerospace
• General engineering applications
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | RM |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
Cutting Edge Length | 12.9mm |
EAN | 3603603817258 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 12.7mm |
Insert Size | 12 |
Insert Style | CNMG |
ISO Cut | M20-M35 P20-P40 |
ISO Designation | CNMG120408E-RM:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7977109 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |