£6.89
Ex VAT
£8.27
Inc VAT
6 Variations Available
Product Details
Product Specification
Experience precision and efficiency with the double-sided negative turning insert from Dormer Pramet®. Featuring an 80-degree rhomboid design, an ISO-tolerance class-M indexing accuracy, and chip-breaker SI with rounded cutting edges, this insert excels in medium to heavy machining of steels and stainless steels.
Features and Benefits
• Rounded edges facilitate smooth machining with light feed and shallow depths, ensuring ample edge strength without inducing work-hardening risks
• 2-D chip-breaker guarantees precise chip control, enhancing performance in the application area
• Wide chip groove optimises chip control for tough materials, promoting efficient chip evacuation during machining
• WC-Co substrate, submicron-grained, offers high hardness and resistance to abrasive wear and comb cracks
• PVD coating enhances thermal cracking resistance, ensuring consistent performance even in fluctuating cutting temperatures
• Multi-layered PVD coating, including TiN and AlTiN layers, provides optimized productivity and durability, resisting crater and flank wear
• Unique TiBN top layer reduces build-up edge, enhancing overall performance in various machining scenarios
• A new coating generation ensures heightened durability and performance, making it the most versatile choice for general turning and heavy roughing, even in challenging conditions
Typical Applications
• Steel
• Stainless Steel
• Automotive
• Aerospace
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | SI |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
Cutting Direction | Left Hand |
Cutting Edge Length | 12.9mm |
EAN | 3603603817203 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 12.7mm |
Insert Size | 12 |
Insert Style | CNMG |
ISO Category | M |
ISO Cut | M20-M35 P20-P40 |
ISO Designation | CNMG120408EL-SI:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7977104 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |