£8.09
Ex VAT
£9.71
Inc VAT
2 Variations Available
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
Double-sided negative (0°) relief angle inserts offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type.
Insert Grade IC8150
ISO Range - (P01-P30)(K05-K15)
Coating - CVD TiCN+Al2O3+TiCN+TiN
A hard fine grain substrate for use on a wide range of materials, applications and machining conditions.
Chipbreaker: GN . Application Medium Semi Roughing
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | GN |
Clearance Angle | 0° |
Corner Radius | 1.2 |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 120412 |
Insert Style | CNMG |
ISO Category | K p |
ISO Category Grade | K P |
ISO Cut | K05 to K15 P01 to P30 |
ISO Designation | CNMG 120412-GN |
Manufacturer Grade | IC8150 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 5507834 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |