SKU:
SNK1200081Q
MPN:
6292971
£8.49
Ex VAT
£10.19
Inc VAT
23 Variations Available
Product Details
Product Specification
CNMG Turning Inserts
T-Max® P Insert For Turning
80° Rhombic Insert
Insert Grade 2035
(M35)PVD (Ti,Al)N+TiN coated grade for use on Stainless Steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MRR |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAIN/TiN |
Inscribed Circle | 12.7mm |
Insert Size | 120412 |
Insert Style | CNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M35 |
ISO Designation | CNMG 120412-MRR |
Manufacturer Grade | 2035 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 26292971 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |