£8.49
Ex VAT
£10.19
Inc VAT
27 Variations Available
Product Details
Product Specification
CNMG Turning Inserts
T-Max® P Insert For Turning
80° Rhombic Insert
Insert Grade 2015
(P25)(M15) CVD Ti(C,N)+Al2O3+TiN coated grade for use on Steel and Stainless Steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | QM |
Clearance Angle | 0° |
Corner Radius | 1.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | CNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M15 P25 |
ISO Designation | CNMG 120412-QM |
Manufacturer Grade | 2015 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |