SKU:
SNK1201072E
MPN:
12316986
£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
CNMG Turning Inserts Grade
T-Max® P Insert For Turning
80° Rhombic Insert
Insert Grade 4205
(P05)(K10)(H15) CVD Ti(C,N)+Al2O3+TiN coated grade for use on Steel,Cast Iron and Hardened Materials
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | QM |
Clearance Angle | 0° |
Corner Radius | 1.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 120412 |
Insert Style | CNMG |
ISO Category | H K p |
ISO Category Grade | H K P |
ISO Cut | H15 K10 P05 |
ISO Designation | CNMG 120412-QM |
Manufacturer Grade | 4205 |
Material | Carbide |
Material Application | Cast Iron Hardened Materials |
MFR Part No. | 12316986 |
Pack Quantity | 1 |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |