£9.19
Ex VAT
£11.03
Inc VAT
10 Variations Available
Product Details
Product Specification
CNMG Turning Inserts Grade GC30
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | XM |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | CNMG |
ISO Designation | CNMG 120404-XM INSERT GRADE 4325 |
Manufacturer Grade | GC30 |
Material | Carbide |
Pack Quantity | 1 |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |