SKU:
KML1134240K
MPN:
1718422
£5.89
Ex VAT
£7.07
Inc VAT
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
Insert Grade KC9225
(M20-M25) CVD coated cutting grade for universal applications in stainless steels, for smooth and lightly interrupted cuts. The micro polished surfaces resist build-up and microchipping. These properties have a positive effect when cutting low carbon steels.
Chipbreaker: MP. Application - Medium
Chipbreaker: RP. Application - Roughing
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | MP |
Clearance Angle | 0° |
Corner Radius | 1.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 120412 |
Insert Style | CNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M20 to M25 |
ISO Designation | CNMG 120412MP |
Manufacturer Grade | KC9225 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 1718422 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |