SKU:
KML1134244X
MPN:
1922721
£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
Insert grade KC9125
(P20 - P35) CVD coated. The optimum cutting grade for machining steel in the upper cutting speed range. The polished chipbreaker gives the cutting edge maximum protection against chip strike, reduces friction temperature and results in an improved surface finish. This grade has well-adjusted wearing and toughness properties, cobalt enriched material with multi-layer coating.
Chipbreaker: MN. Application - Medium
Chipbreaker: RP. Application - Roughing
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | RP |
Clearance Angle | 0° |
Corner Radius | 1.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | K-MTCVD TiCNAl2O3-TiCN-TiN |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | CNMG |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P20 to P35 |
ISO Designation | CNMG 120412RP |
Manufacturer Grade | KC9125 |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |