SKU:
KML1134244T
MPN:
CHECKED
£5.69
Ex VAT
£6.83
Inc VAT
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
Insert Grade KC8050
(P15-P35)(K10-K30)(M15-M30)
For use on steels, stainless steels, cast irons, and high-temperature alloys in finishing through interrupted roughing cuts. Superior wear resistance and excellent edge strength.
Attribute | Value |
---|---|
Brand | Kennametal |
ECLASS Code | 21010901 |
Insert Size | 120412 |
Insert Style | CNMG |
ISO Designation | CNMG 120412RP |
Manufacturer Grade | KC8050 |
Material | Carbide |
MFR Part No. | CHECKED |
Pack Quantity | 1 |
Shape | 80° Rhombic |
UNSPSC Code | 23242105 |