SKU:
KML1134250E
MPN:
4050458
£8.49
Ex VAT
£10.19
Inc VAT
20 Variations Available
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
Insert Grade KCU25
(P20-P30)(M20-M30)(K20-K30)(N20-N30)(S20-S30)
A AlTiN PVD coated insert ideal for machining of most steels, stainless steels, high-temp alloys, titanium, irons, and non-ferrous materials in a wide range of speeds and feeds.
Chipbreaker: MP. Application - Medium
Chipbreaker: RP. Application - Roughing
Attribute | Value |
---|---|
Brand | Kennametal |
ECLASS Code | 21010901 |
Insert Size | 120416 |
Insert Style | CNMG |
ISO Designation | CNMG 120416MS |
Manufacturer Grade | KCU25 |
Material | Carbide |
MFR Part No. | 4050458 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
UNSPSC Code | 23242105 |