£16.79
Ex VAT
£20.15
Inc VAT
45 Variations Available
Product Details
Product Specification
Tailored for the productive external turning of large to medium-sized components, these inserts ensure efficient results in various general turning tasks. Explore the whole range for versatile turning applications.
Features and Benefits
• Tailored for productive external turning ensuring efficient and precise turning
• Versatile turning applications provide flexibility across a range of turning tasks
• Options for different insert grades offer enhanced control over tool performance and longevity
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | QM |
Corner Radius | 0.7938 mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | CN1606 |
Insert Style | CNMG |
ISO Category | K p |
Manufacturer Grade | 4425 |
Material | PK |
MFR Part No. | 7860844 |
Shape | 80° Diamond |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |