Sandvik Coromant

CNMG 16 06 16-QM 4425 T-MAX P TURNING INSERT

SKU:

SNK1204351Z

MPN:

7860846

£16.79

Ex VAT

£20.15

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Tailored for the productive external turning of large to medium-sized components, these inserts ensure efficient results in various general turning tasks. Explore the whole range for versatile turning applications.


    Features and Benefits
    • Tailored for productive external turning ensuring efficient and precise turning
    • Versatile turning applications provide flexibility across a range of turning tasks
    • Options for different insert grades offer enhanced control over tool performance and longevity


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Chipbreaker

    QM

    Corner Radius

    1.5875 mm

    Cutting Direction

    Neutral

    ECLASS Code

    21010901

    Insert Size

    CN1606

    Insert Style

    CNMG

    ISO Category

    K p

    Manufacturer Grade

    4425

    Material

    PK

    MFR Part No.

    7860846

    Shape

    80° Diamond

    Thickness

    6.35mm

    UNSPSC Code

    23242105