Sandvik Coromant

CNMG 160604-QM INSERT GRADE 235

SKU:

SNK1201089K

MPN:

5724699

£14.19

Ex VAT

£17.03

Inc VAT

AVAILABLE TO ORDER

    Product Details

    CNMG Turning Inserts


    T-Max® P Insert For Turning
    80° Rhombic Insert
    Insert Grade 235
    (M40)(P45) CVD Ti (CN), TiN coated grade for use on stainless steel and steel


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Chipbreaker

    QM

    Clearance Angle

    0°

    Corner Radius

    0.4

    Cutting Direction

    Neutral

    Cutting Edge Length

    16.1mm

    ECLASS Code

    21010901

    Finish/Coating

    TiCN/TiN

    Inscribed Circle

    15.875mm

    Insert Size

    1606

    Insert Style

    CNMG

    ISO Category

    M p

    ISO Category Grade

    M P

    ISO Cut

    M40 P45

    ISO Designation

    CNMG 160604-QM

    Manufacturer Grade

    235

    Material

    Carbide

    Material Application

    Stainless Steel Steel

    Pack Quantity

    1

    Shape

    80° Rhombic

    Thickness

    6.35mm

    UNSPSC Code

    23242105