£14.19
Ex VAT
£17.03
Inc VAT
25 Variations Available
Product Details
Product Specification
CNMG Turning Inserts
T-Max® P Insert For Turning
80° Rhombic Insert
Insert Grade 235
(M40)(P45) CVD Ti (CN), TiN coated grade for use on stainless steel and steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MR |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 16.1mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN/TiN |
Inscribed Circle | 15.875mm |
Insert Size | 1606 |
Insert Style | CNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M40 P45 |
ISO Designation | CNMG 160608-MR |
Manufacturer Grade | 235 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |