£10.99
Ex VAT
£13.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Ideal for automotive, aerospace, and manufacturing industries, this double-sided negative turning insert maximizes tool life and productivity for steels and stainless steels. Featuring an 80° rhomboid shape with a 12.7 mm inscribed circle diameter and 4.76 mm thickness, it ensures precision machining. Constructed from grade T8430 PVD-coated fine-grained WC-Co carbide, it offers durability in demanding conditions. The NM chip-breaker with rounded cutting edges enhances chip control and cutting efficiency. With high indexing accuracy (ISO-tolerance class-M) and suitability within ISO ranges P25-P40 and M20-M35, it provides reliable performance for a wide range of applications.
Features and Benefits
• Maximized tool life and productivity with double-sided design
• Precision machining with high indexing accuracy (ISO-tolerance class-M)
• Durable grade T8430 PVD-coated fine-grained WC-Co carbide construction
• Versatile for fine to heavy machining of steels and stainless steels
• Enhanced chip control and cutting efficiency with NM chip-breaker
• Suitable for automotive, aerospace, and manufacturing industries
• Wide application range within ISO ranges P25-P40 and M20-M35
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | NM |
Clearance Angle | 0° |
Corner Radius | 0.8mm |
Cutting Edge Length | 16.1mm |
EAN | 3603603819085 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 15.875mm |
Insert Size | 16 |
Insert Style | CNMG |
ISO Cut | M20-M35 P20-P40 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7977322 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |