SKU:
SNK1200156F
MPN:
5725042
£15.79
Ex VAT
£18.95
Inc VAT
12 Variations Available
Product Details
Product Specification
These 80° rhombic CNMG turning inserts are designed for use when working on roughing cast iron. Manufactured from grade 3205 carbide with a (K05) CVD Ti(C,N)+Al2O3+TiN coating, the turning inserts are part of the T-Max® P range that provides an excellent surface finish and superb chip control. Available in an array of sizes and specifications.
Features and Benefits
• Manufactured from carbide for durability
• Ti(C,N)+AI2O3+TiN coating for bolstered resistance
• Available in a wide range of specifications to suit your needs
• Part of the T-Max® P range for excellent surface finish and chip control
Typical Applications
• Suited primarily for use on cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | KR |
Clearance Angle | 0° |
Corner Radius | 1.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 16.1mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 15.875mm |
Insert Size | 160612 |
Insert Style | CNMG |
ISO Category | K |
ISO Category Grade | K |
ISO Cut | K05 |
ISO Designation | CNMG 160612-KR |
Manufacturer Grade | 3205 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 11572783 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |