£14.69
Ex VAT
£17.63
Inc VAT
58 Variations Available
Product Details
Product Specification
CNMG T-Max® P Insert For Turning feature a hardy carbide construction with 4 cutting edges and a CVD TICN+AL2O3+TIN coating for optimal performance and durability.
Features and Benefits
• Manufactured from a sturdy carbide
• 4 x cutting edges for optimal cutting performance
• CVD TICN+AL2O3+TIN coating for prolonged tool life
Specifications
• 80° Rhombic Insert
• Insert Grade 2025
• (P35)(M25) CVD Ti(C,N)+Al2O3+TiN coating grade
• Cutting edges: 4
• Corner radius: 0.7938 mm
• Grade: 2025
• Cutting direction: Neutral
• Material classification: M
• Carbide
Typical Applications
• Turning
• Steel
• Stainless Steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | QM |
Clearance Angle | 0° |
Corner Radius | 1.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 16.1mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 15.875mm |
Insert Size | 1606 |
Insert Style | CNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M25 P35 |
ISO Designation | CNMG 160612-QM |
Manufacturer Grade | 2025 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |