£15.69
Ex VAT
£18.83
Inc VAT
10 Variations Available
Product Details
Product Specification
CNMG Turning Inserts Grade GC30
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 0° |
ECLASS Code | 21010901 |
Insert Size | 1606 |
Insert Style | CNMG |
ISO Designation | CNMG 120404-XM INSERT GRADE 4315 |
Material | Carbide |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |