£10.99
Ex VAT
£13.19
Inc VAT
20 Variations Available
Product Details
Product Specification
The CNMG 120404E-NMR:T8430 Turning Insert is a versatile tool, featuring an 80° rhomboid shape with a 12.7mm inscribed circle diameter and 4.76mm thickness. Crafted from PVD coated WC-Co carbide in grade T8430, it excels in fine to heavy machining of steels and stainless steels. With a medium wide positive T-land, 3-D chip-breaker, and wide chip-groove, it ensures efficient cutting, improved chip control, and versatility for various applications, including stainless steel (M) and steel/cast steel (P).
Features and Benefits
• CNMG 120404E-NMR:T8430 Turning Insert
• 80° rhomboid shape, 12.7mm inscribed circle diameter, 4.76mm thickness
• Grade T8430 PVD coated WC-Co carbide
• Ideal for fine to heavy machining of steels and stainless steels
• Medium wide positive T-land for enhanced cutting strength
• 3-D chip-breaker for effective chip control
• Wide chip-groove for improved chip evacuation
• Versatile applications, including stainless steel (M) and steel/cast steel (P)
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | NMR |
Cutting Edge Length | 16.1mm |
EAN | 3603603819115 |
ECLASS Code | 21010901 |
Inscribed Circle | 15.875mm |
Insert Style | CNMG |
Manufacturer Grade | T8430 |
Material | Stainless Steel |
MFR Part No. | 7977325 |
Shape | C - rhombic 80° included angle |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |