£15.69
Ex VAT
£18.83
Inc VAT
11 Variations Available
Product Details
Product Specification
Part of the T-Max® P range of turning inserts, these 80° rhombic CNMG turning inserts are ideal for productive external turning of large to medium sized components. Manufactured from carbide with a (Ti,Al)N+(Al,Cr)2O3 coating for durability, the inserts are available in a variety of specifications to suit your needs.
Features and Benefits
• Manufactured from resilient carbide
• TiAlN and AlCr2O3 coating for durability and longevity
• Available in an array of specifications to suit your needs
• Maximum chip control
• T-Max® P range ensures an excellent surface finish
Typical Applications
• Suited for productive external turning of large to medium sized components
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | XMR |
Clearance Angle | 0° |
Corner Radius | 1.6 |
Cutting Direction | Neutral |
Cutting Edge Length | 16.1mm |
ECLASS Code | 21010901 |
Finish/Coating | (Ti,Al)N+(Al,Cr)2O3 |
Inscribed Circle | 15.875mm |
Insert Size | 1606 |
Insert Style | CNMG |
ISO Designation | CNMG 160616-XMR |
Manufacturer Grade | GC15 |
Material | Carbide |
MFR Part No. | 26136057 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |