£23.49
Ex VAT
£28.19
Inc VAT
34 Variations Available
Product Details
Product Specification
Tailored for diverse external turning tasks, these turning inserts offer unparalleled efficiency. The versatility of the range allows users to address specific applications with finesse. The reliability of these inserts in general turning tasks ensures consistent, precise machining. With a focus on enhancing overall quality, T-Max® P inserts prove invaluable for increased productivity in various external turning operations.
Features and Benefits
• Tailored for diverse external turning tasks delivering unparalleled efficiency
• Versatility showcased in specific applications finesse in turning tasks
• Crafted to offer reliable performance in general turning for consistent, precise machining
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | QM |
Corner Radius | 1.1906 mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | CN1906 |
Insert Style | CNMG |
ISO Category | K p |
Manufacturer Grade | 4425 |
Material | PK |
MFR Part No. | 7860848 |
Shape | 80° Diamond |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |